Fluorescent Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 96.00 in; Fixture Width - 10.75 in; Fixture Depth - 4.50; Reflector Style - Solid; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 96 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Brand - CFI; Manufacturer Model - EE Series