Menu Search
SIGNIFY #FF248T-347AL

Industrial Flourescent 96.00 in

SKU # 62225260605 Manufacturer Series: CFI
Fixture Type: Industrial Flourescent
Fixture Length: 96 in.
Fixture Width: 10.75 in.
Fixture Depth: 4.5 in.
Reflector Style: Slotted
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Length: 96 in.
Manufacturer Model: FF Series

Fluorescent Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 96.00 in; Fixture Width - 10.75 in; Fixture Depth - 4.50; Reflector Style - Slotted; Lamp Quantity - 4; Lamp Type - 32T8; Lamp Length - 96 in; Additional Information - 347; Manufacturer Brand - CFI; Manufacturer Model - FF Series