(0)

CANLYTE-PHILIPS #SV4S128UNVPG

Luminaire, Fluorescent, 1 x F28T5 Lamp

SKU: 62225232443
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Standard Fluorescent Strip
Fixture Length: 46 in.
Fixture Width: 2 in.
Fixture Depth: 1.5 in.
Lamp Quantity: 1
Lamp Type: T5
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Brand: CFI
Manufacturer Model: T5 Strip Series
Description
Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 46.00 in; Fixture Width - 2.00 in; Fixture Depth - 1.50 in; Lamp Quantity - 1; Lamp Type - T5; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Brand - CFI; Manufacturer Model - T5 Strip Series