Menu Search
Fluorescent Industrials - Open Luminaire, Fluorescent, 120-277V Electronic Ballast
CANLYTE-PHILIPS #SV8S254UNVPV

Luminaire, Fluorescent, 120-277V Electronic Ballast

SKU # 62225246901 Manufacturer Series: CFI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Standard Fluorescent Strip
Fixture Length: 92 in.
Fixture Width: 2 in.
Fixture Depth: 1.5 in.
Lamp Quantity: 4
Lamp Type: T5
Ballast Voltage: 120-277V
Ballast Type: Electronic