Menu Search
SIGNIFY #SV4S228UNVPG

Luminaire, Fluorescent, 2 x F28T5 Lamp

SKU # 62225232444 Manufacturer Series: CFI
Fixture Type: Standard Fluorescent Strip
Fixture Length: 50 in.
Fixture Width: 2 in.
Fixture Depth: 1.5 in.
Lamp Quantity: 2
Lamp Type: T5
Ballast Voltage: 120-277V
Ballast Type: Electronic