Menu Search
Fluorescent Industrials - Open Standard Fluorescent Strip, 1 Lamp, T8, 48 in
CANLYTE-PHILIPS #SB136-UNVAJ

Standard Fluorescent Strip, 1 Lamp, T8, 48 in

SKU # 62225259636 Manufacturer Series: CFI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Standard Fluorescent Strip
Fixture Length: 36 in.
Fixture Width: 4.3 in.
Fixture Depth: 1.63 in.
Lamp Quantity: 1
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: SB Narrow Series