Menu Search
CANLYTE-PHILIPS #SB224-UNVAJ

Standard Fluorescent Strip, 2 Lamp, T8, 48 in

SKU # 62225261866 Manufacturer Series: CFI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Standard Fluorescent Strip
Fixture Length: 24 in.
Fixture Width: 4.3 in.
Fixture Depth: 1.63 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: SB Narrow Series