Menu Search
SIGNIFY #SB248-347AJ

Standard Fluorescent Strip, 2 Lamp, T8, 48 in

SKU # 62225260580 Manufacturer Series: SB Narrow Series
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.3 in.
Fixture Depth: 1.63 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic