Menu Search
COOPER LIGHTING SOLUTIONS #SSF-232-347V-OS-QHE2T8347ISNSCU

Metalux Fluorescent Strip Light Fixture, 32W T8, 2 Lamps, 32W

SKU # 08008361981 Manufacturer Series: Series SSF
Fixture Type: Fluorescent Strip Light Fixture
Fixture Length: 48 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.63 in.
Lamp Quantity: 2
Lamp Type: 32W T8
Lamp Length: 48 in.
Watts: 32W
Ballast Voltage: 347V
Certifications: UL, cUL Listed

The SSF Series is a functional and multi-purpose standard strip family that incorporates premium performance and construction durability. Designed with our easy-to-use Flip-Up socket design, the SSF significantly reduces installation time. The performance and application versatility of this series can be increased by incorporating symmetrical or asymmetrical reflectors. The SSF Series can be installed using various mounting methods and numerous options and accessories are available.