Menu Search
COOPER LIGHTING SOLUTIONS #8TIA-232-UNV-EB81-U

Industrial Flourescent 96.00 in

SKU # 66240076661 Manufacturer Series: IA
Fixture Type: Industrial Flourescent
Fixture Length: 96 in.
Fixture Width: 12 in.
Fixture Depth: 4.63 in.
Reflector Style: Slotted
Lamp Quantity: 4
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 96.00 in; Fixture Width - 12.00 in; Fixture Depth - 4.63 in; Reflector Style - Slotted; Lamp Quantity - 4; Lamp Type - F32T8; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Slotted 8 percent uplight; Manufacturer Model - IA

Additional Info: Slotted 8 percent uplight