Menu Search
COOPER LIGHTING SOLUTIONS #8TIAF232-347V-EB81U

Metalux™ Industrial Fluorescent 96.00 in.

SKU # 08008351946 Manufacturer Series: IAF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Fluorescent
Fixture Length: 96 in.
Fixture Width: 12 in.
Fixture Depth: 4.62 in.
Reflector Style: Slotted
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic

Additional Info: 32W, Number of Ballast: 1