Menu Search
COOPER LIGHTING SOLUTIONS #8TIAF254T5UNV-EBT1UHO

Metalux™ Industrial Fluorescent 96.00 in.

SKU # 08008357260 Manufacturer Series: IAF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Fluorescent
Fixture Length: 96 in.
Fixture Width: 12 in.
Fixture Depth: 4.62 in.
Reflector Style: Slotted
Lamp Quantity: 2
Lamp Type: T5HO
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Industrials - Open: Fixture Type - Industrial Fluorescent; Fixture Length - 96.00 in.; Fixture Width - 12.00 in.; Fixture Depth - 4.62 in.; Reflector Style - Slotted; Lamp Quantity - 2; Lamp Type - T5HO; Lamp Length - 48 in.; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - 54W, Number of Ballast: 1; Manufacturer Brand - Metalux; Manufacturer Model - IAF

Additional Info: 54W, Number of Ballast: 1