Menu Search
SIGNIFY #FBD454HO-UNV-1/4-EB

Day-Brite Fluorescent High Bay Fixture, T5HO, 4 Lamps, 54W

SKU # 78234320811 Manufacturer Series: Series FBD
Fixture Type: Industrial Fluorescent High Bay
Fixture Length: 48 in.
Fixture Width: 13.75 in.
Fixture Depth: 3.25 in.
Lamp Quantity: 4
Lamp Type: T5HO
Lamp Length: 46 in.
Watts: 54W
Ballast Voltage: 108-305V
Ballast Type: Electronic
Certifications: cULus Listed

PHI FBD454HO-UNV-1/4-EB FBD454HO-UN