Menu Search
SIGNIFY #SV4S254UNVPG

Fluorescent Strip Light Fixture, 54W T5HO, 2 Lamps, 54W

SKU # 78234346589 Manufacturer Series: Series SV
Fixture Type: Fluorescent Strip Light Fixture
Fixture Length: 46 in.
Fixture Width: 2.56 in.
Fixture Depth: 2.19 in.
Lamp Quantity: 2
Lamp Type: 54W T5HO
Lamp Length: 46 in.
Watts: 54W
Ballast Voltage: 120-277V AC
Ballast Type: Electronic, Program Start