Menu Search
SIGNIFY #T232-UNV-1/2-EBOPTIS

Standard Fluorescent Strip, 2 Lamp, 32WT8, 48 in.

SKU # 78234335226 Manufacturer Series: T Series
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.12 in.
Fixture Depth: 3.68 in.
Lamp Quantity: 2
Lamp Type: 32WT8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic