Menu Search
COOPER LIGHTING SOLUTIONS #SNF125-347V-EB81U

Commercial Fluorescent Strip, 1 Lamp, 25T8, 36 in.

SKU # 08008351988 Manufacturer Series: Metalux
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 36 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.31 in.
Lamp Quantity: 1
Lamp Type: 25T8
Lamp Length: 36 in.
Ballast Voltage: 347V
Ballast Type: Electronic
Manufacturer Model: SNF Series

Additional Info: Tandem Fixture. Ballast: Instant Start. Packaging: Unit Pack