Menu Search
Fluorescent Industrials - Open Commercial Fluorescent Strip, 1 Lamp, 25T8, 36 in.
EATON LIGHTING #SNF125UNVOS-QHEU

Commercial Fluorescent Strip, 1 Lamp, 25T8, 36 in.

SKU # 08008353239 Manufacturer Series: Metalux
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 36 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.31 in.
Lamp Quantity: 1
Lamp Type: 25T8
Lamp Length: 36 in.
Ballast Voltage: 120-277V
Manufacturer Model: SNF Series

Fluorescent Strip Lighting: Fixture Type - Commercial Fluorescent Strip; Fixture Length - 36.00 in.; Fixture Width - 2.75 in.; Fixture Depth - 3.31 in.; Lamp Quantity - 1; Lamp Type - 25T8; Lamp Length - 36 in.; Ballast Voltage - 120-277; Additional Information - Tandem Fixture, Packaging: Unit Pack; Manufacturer Brand - Metalux; Manufacturer Model - SNF Series

Additional Info: Tandem Fixture, Packaging: Unit Pack