Menu Search
COOPER LIGHTING SOLUTIONS #SNF132-347V-EB81U

Commercial Fluorescent Strip, 1 Lamp, 32T8, 48 in.

SKU # 08008351986 Manufacturer Series: Metalux
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.31 in.
Lamp Quantity: 1
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic

Additional Info: Tandem Fixture, Packaging: Unit Pack