Menu Search
COOPER LIGHTING SOLUTIONS #SNF154T5UNVEBT1U4HOSTRIP120V

Commercial Fluorescent Strip, 1 Lamp, 54T5HO, 48 in.

SKU # 08008354870 Manufacturer Series: Metalux
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.19 in.
Lamp Quantity: 1
Lamp Type: 54T5HO
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Strip Lighting: Fixture Type - Commercial Fluorescent Strip; Fixture Length - 48.00 in.; Fixture Width - 2.75 in.; Fixture Depth - 3.19 in.; Lamp Quantity - 1; Lamp Type - 54T5HO; Lamp Length - 48 in.; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Tandem Fixture. Ballast: Program Start. Packaging: Unit Pack; Manufacturer Brand - Metalux; Manufacturer Model - SNF Series

Additional Info: Tandem Fixture. Ballast: Program Start. Packaging: Unit Pack