The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON LIGHTING #8TSNF132

Commercial Fluorescent Strip, 1 Lamp, T8, 48 in.

SKU # 08008351993 Manufacturer Series: Metalux
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.31 in.
Lamp Quantity: 1
Lamp Type: T8
Lamp Length: 48 in.
Manufacturer Model: SNF Series

Fluorescent Strip Lighting: Fixture Type - Commercial Fluorescent Strip; Fixture Length - 96.00 in.; Fixture Width - 2.75 in.; Fixture Depth - 3.31 in.; Lamp Quantity - 1; Lamp Type - T8; Lamp Length - 48 in.; Manufacturer Brand - Metalux; Manufacturer Model - SNF Series