Menu Search
Fluorescent Industrials - Open Commercial Fluorescent Strip, 1 Lamp, T8, 48 in.

EATON LIGHTING #8TSNF132UNVOSQHEU

Commercial Fluorescent Strip, 1 Lamp, T8, 48 in.

SKU #08008353240
Manufacturer Series: Metalux
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.31 in.
Lamp Quantity: 1
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Manufacturer Model: SNF Series

Fluorescent Strip Lighting: Fixture Type - Commercial Fluorescent Strip; Fixture Length - 96.00 in.; Fixture Width - 2.75 in.; Fixture Depth - 3.31 in.; Lamp Quantity - 1; Lamp Type - T8; Lamp Length - 48 in.; Ballast Voltage - 120-277; Manufacturer Brand - Metalux; Manufacturer Model - SNF Series