You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #SSF225UNVOSQHEU

Commercial Fluorescent Strip, 2 Lamp, 25T8, 36 in.

SKU # 08008359059 Manufacturer Series: Metalux
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 36 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.62 in.
Lamp Quantity: 2
Lamp Type: 25T8
Lamp Length: 36 in.
Ballast Voltage: 120-277V
Manufacturer Model: SSF Series

Additional Info: Tandem Fixture, Packaging: Unit Pack