Menu Search
COOPER LIGHTING SOLUTIONS #SSF248HO120VEB21U

Commercial Fluorescent Strip, 2 Lamp, 40T12SL, 48 in.

SKU # 08008351949 Manufacturer Series: Metalux
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.75 in.
Lamp Quantity: 2
Lamp Type: 40T12SL
Lamp Length: 48 in.
Ballast Voltage: 120V

Fluorescent Strip Lighting: Fixture Type - Commercial Fluorescent Strip; Fixture Length - 96.00 in.; Fixture Width - 4.25 in.; Fixture Depth - 3.75 in.; Lamp Quantity - 2; Lamp Type - 40T12SL; Lamp Length - 48 in.; Ballast Voltage - 120; Additional Information - Tandem Fixture, Packaging: Unit Pack; Manufacturer Brand - Metalux; Manufacturer Model - SSF Series

Additional Info: Tandem Fixture, Packaging: Unit Pack