(0)

EATON LIGHTING #SSF254T5UNC-EBT1U

Commercial Fluorescent Strip, 2 Lamp, 54T5HO, 48 in.

SKU: 08008355252
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.19 in.
Lamp Quantity: 2
Lamp Type: 54T5HO
Lamp Length: 48 in.
Ballast Type: Electronic
Manufacturer Brand: Metalux
Manufacturer Model: SSF Series
Description
Fluorescent Strip Lighting: Fixture Type - Commercial Fluorescent Strip; Fixture Length - 48.00 in.; Fixture Width - 4.25 in.; Fixture Depth - 3.19 in.; Lamp Quantity - 2; Lamp Type - 54T5HO; Lamp Length - 48 in.; Ballast Type - Electronic; Additional Information - Tandem Fixture. Ballast: Program Start. Packaging: Unit Pack; Manufacturer Brand - Metalux; Manufacturer Model - SSF Series
Additional Info: Tandem Fixture. Ballast: Program Start. Packaging: Unit Pack