Menu Search
COOPER LIGHTING SOLUTIONS #HBI454HCT5-MP-UPL-L4

Metalux Fluorescent High Bay Fixture, F54T5HO, 4 Lamps, 54W, 347V

SKU # 08008367506 Manufacturer Series: Series HBI
Fixture Type: Industrial Fluorescent High Bay
Fixture Length: 48.13 in.
Fixture Width: 16.75 in.
Fixture Depth: 4.31 in.
Reflector Style: Uplight Apertured
Lamp Quantity: 4
Lamp Type: F54T5HO
Lamp Length: 48 in.
Watts: 54W
Ballast Voltage: 347V
Ballast Type: Electronic
Mounting Height: 40 ft.
Certifications: UL, cUL Listed

The HBI series is an outstanding solution for high mounting height industrial or retail applications. The HBI optic has been optimized to provide maximum performance from T5 lamps. Optional uplight component is provided to enable excellent ceiling uniformity. HBI�s high lumen package allows the benefits of fluorescent to be applied at high mounting heights that were traditionally exclusive to H.I.D. The primary benefits include exceptional color rendering, high system efficacy, 95 percent lumen maintenance, long lamp life, instant on/instant re-strike, economical dimming, and uniform brightness control. Primary applications include retail, shopping malls, light industrial, gymnasiums and recreational environments.

Additional Info: 54 Watt, Modular Power Receptacle, Uplight Apertures, Lamps Installed 85 CRI, 4100K