You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #SSF232-UNV-EB81U

Metalux Fluorescent Striplight Fixture, T8, 2 Lamps, 32W

SKU # 08008351959 Manufacturer Series: Series SSF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Fluorescent Striplight
Fixture Length: 48 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.63 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 48 in.
Watts: 32W
Ballast Voltage: 120-277V
Ballast Type: Electronic
Certifications: UL, cUL Listed