Menu Search
EATON LIGHTING #IA232-347V-EB81U

Industrial Flourescent 48.00 in

SKU # 62396092131 Manufacturer Series: Metalux
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Flourescent
Fixture Length: 48 in.
Fixture Width: 12 in.
Fixture Depth: 4.63 in.
Reflector Style: Slotted
Lamp Quantity: 2
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic
Manufacturer Model: IA

Fluorescent Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 48.00 in; Fixture Width - 12.00 in; Fixture Depth - 4.63 in; Reflector Style - Slotted; Lamp Quantity - 2; Lamp Type - F32T8; Lamp Length - 48 in; Ballast Voltage - 347; Ballast Type - Electronic; Additional Information - Slotted 8 percent uplight; Manufacturer Brand - Metalux; Manufacturer Model - IA

Additional Info: Slotted 8 percent uplight