You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
EATON LIGHTING #IAF-232-UNV-EB81-U

Metalux™ Industrial Flourescent 48.00 in

SKU # 08008351939 Manufacturer Series: IAF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Flourescent
Fixture Length: 48 in.
Fixture Width: 12 in.
Fixture Depth: 4.63 in.
Reflector Style: Slotted
Lamp Quantity: 2
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Additional Info: Slotted 8 percent uplight