Menu Search
Fluorescent Industrials - Open Industrial Flourescent High Bay 48.00 in

EATON LIGHTING #HBE454HT5MP-UPL-L4

Industrial Flourescent High Bay 48.00 in

SKU #08008354563
Manufacturer Series: F-Bay HBE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Industrial Flourescent High Bay
Fixture Length: 48 in.
Fixture Width: 20 in.
Fixture Depth: 2.5 in.
Reflector Style: Slotted
Lamp Quantity: 4
Lamp Type: F54T5HO
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Brand: Metalux

Additional Info: Distribution: Narrow Beam. Ballast: High Ambient Ballast, Program Start. Includes: Modular Power Receptacle, 80+4100K Lamps and V Hangers. Quick Ship