Fluorescent Industrials - Open: Fixture Type - Industrial Fluorescent; Fixture Length - 48.00 in.; Fixture Width - 12.00 in.; Fixture Depth - 4.62 in.; Reflector Style - Slotted; Lamp Quantity - 2; Lamp Type - T5HO; Lamp Length - 48 in.; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - 54W, Number of Ballast: 1; Manufacturer Brand - Metalux; Manufacturer Model - IAF
Additional Info: 54W, Number of Ballast: 1