Menu Search
Fluorescent Industrials - Open Industrial Fluorescent 96.00 in.
EATON LIGHTING #8TICF-254T5-UNV-EBT1-U

Industrial Fluorescent 96.00 in.

SKU # 08008355378 Manufacturer Series: Metalux
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Industrial Fluorescent
Fixture Length: 96 in.
Fixture Width: 12 in.
Fixture Depth: 4.62 in.
Reflector Style: Slotted
Lamp Quantity: 2
Lamp Type: T5HO
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: ICF

Additional Info: 54W, Number of Ballast: 1