EATON LIGHTING
#HBL632N347VEB82/PLUSUPLMP-U
Industrial Fluorescent High Bay 48.44 in.
Loading price and availability...
Quantity Pricing:
Specifications
Fixture Type:
Industrial Fluorescent High Bay
Fixture Length:
48.44 in.
Fixture Width:
19.53 in.
Fixture Depth:
2.46 in.
Reflector Style:
Slotted
Lamp Quantity:
6
Lamp Type:
T8
Lamp Length:
48 in.
Ballast Voltage:
347V
Ballast Type:
Electronic
Manufacturer Brand:
Metalux
Manufacturer Model:
HBL
Description
Fluorescent Industrials - Open: Fixture Type - Industrial Fluorescent High Bay; Fixture Length - 48.44 in.; Fixture Width - 19.53 in.; Fixture Depth - 2.46 in.; Reflector Style - Slotted; Lamp Quantity - 6; Lamp Type - T8; Lamp Length - 48 in.; Ballast Voltage - 347; Ballast Type - Electronic; Additional Information - 32W, Narrow Beam Distribution, Up light Apertures on Reflector, Modular Power Receptacle; Manufacturer Brand - Metalux; Manufacturer Model - HBL
Additional Info:
32W, Narrow Beam Distribution, Up light Apertures on Reflector, Modular Power Receptacle