Menu Search
EATON LIGHTING #8TI5354T5UNVL5841EHT2UPLMPU

Industrial Fluorescent High Bay 96.00 in.

SKU # 08008355387 Manufacturer Series: Metalux
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Fluorescent High Bay
Fixture Length: 96 in.
Fixture Width: 11 in.
Fixture Depth: 4.93 in.
Reflector Style: Slotted
Lamp Quantity: 3
Lamp Type: T5HO
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: I5 Series

Fluorescent Industrials - Open: Fixture Type - Industrial Fluorescent High Bay; Fixture Length - 96.00 in.; Fixture Width - 11.00 in.; Fixture Depth - 4.93 in.; Reflector Style - Slotted; Lamp Quantity - 3; Lamp Type - T5HO; Lamp Length - 48 in.; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - 54W, 85CRI, 4100K, Number of Ballast: 2, Up light Apertures, Modular Power Receptacle; Manufacturer Brand - Metalux; Manufacturer Model - I5 Series

Additional Info: 54W, 85CRI, 4100K, Number of Ballast: 2, Up light Apertures, Modular Power Receptacle