Menu Search
Fluorescent Industrials - Open Industrial Fluorescent High Bay 96.00 in.
EATON LIGHTING #8TI8332347VEB82/PLUSUPLMPU

Industrial Fluorescent High Bay 96.00 in.

SKU # 08008355383 Manufacturer Series: F-Bay I8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Industrial Fluorescent High Bay
Fixture Length: 96 in.
Fixture Width: 11 in.
Fixture Depth: 4.93 in.
Reflector Style: Slotted
Lamp Quantity: 3
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic
Manufacturer Brand: Metalux

Fluorescent Industrials - Open: Fixture Type - Industrial Fluorescent High Bay; Fixture Length - 96.00 in.; Fixture Width - 11.00 in.; Fixture Depth - 4.93 in.; Reflector Style - Slotted; Lamp Quantity - 3; Lamp Type - T8; Lamp Length - 48 in.; Ballast Voltage - 347; Ballast Type - Electronic; Additional Information - 32W, Number of Ballast: 2, Up light Apertures, Modular Power Receptacle; Manufacturer Brand - Metalux; Manufacturer Model - F-Bay I8

Additional Info: 32W, Number of Ballast: 2, Up light Apertures, Modular Power Receptacle