Menu Search
EATON LIGHTING #HBLED-LD2-24-N-UNV-L850-ED3-U

Metalux™ Industrial Fluorescent High Bay

SKU # 08008366267 Manufacturer Series: HBLED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Fluorescent High Bay
Fixture Width: 20.25 in.
Fixture Depth: 2.46 in.
Ballast Voltage: 120-277V

Additional Info: LED Lamp, 24000 Lumens, Narrow Distribution, 5000K, 3 Electronic Fixed Output Driver