Menu Search
COOPER LIGHTING SOLUTIONS #SN-125-347V-EB81-U

Standard Fluorescent Strip, 1 Lamp, 25T8, 36 in

SKU # 66240118108 Manufacturer Series: SN Series
Fixture Type: Standard Fluorescent Strip
Fixture Length: 36 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.62 in.
Lamp Quantity: 1
Lamp Type: 25T8
Lamp Length: 36 in.
Ballast Voltage: 347V
Ballast Type: Electronic