Menu Search
EATON LIGHTING #SN-132-347V-EB81-U

Standard Fluorescent Strip, 1 Lamp, 32T8, 48 in

SKU # 66240118165 Manufacturer Series: SN Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.62 in.
Lamp Quantity: 1
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 48.00 in; Fixture Width - 2.75 in; Fixture Depth - 3.62 in; Lamp Quantity - 1; Lamp Type - 32T8; Lamp Length - 48 in; Ballast Voltage - 347; Ballast Type - Electronic; Manufacturer Model - SN Series