You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #SSF217-UNV

Metalux™ Standard Fluorescent Strip, 17T8 Lamp, 24 in. L, 120-277 V, Electronic Ballast, 24 in. L Lamp

SKU # 08008351961 Manufacturer Series: SSF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Standard Fluorescent Strip
Fixture Length: 24 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.63 in.
Lamp Quantity: 2
Lamp Type: 17T8
Lamp Length: 24 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

The SSF series is a functional and multi-purpose standard strip family that incorporates premium performance and construction durability. Designed with our easy-to-use Flip-up socket design, the SSF significantly reduces installation time. The performance and application versatility of this series can be increased by incorporating symmetrical or asymmetrical reflectors. The SSF series can be installed using various mounting methods and numerous options and accessories are available. The SSF Series can be the illumination solution in commercial, industrial, retail and residential applications. Fixtures can be used in storage, utility areas, coves, display cases, shops, task and general area lighting.

Additional Info: Amperage Rating : 112 mA