You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #SNLEDLD144LWUNVL840CD1U

Striplight, Commercial LED, 120-277V Ballast

SKU # 08008370068 Manufacturer Series: Metalux
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 48 in.
Lamp Type: LED
Ballast Voltage: 120-277V

Fluorescent Strip Lighting: Fixture Type - Commercial Fluorescent Strip; Fixture Length - 48.00 in.; Lamp Type - LED; Ballast Voltage - 120-277; Additional Information - 4400 Lumens, 4000K, Unit Pack; Manufacturer Brand - Metalux; Manufacturer Model - SNLED Series

Additional Info: 4400 Lumens, 4000K, Unit Pack