Menu Search
Fluorescent Industrials - Open Fluorescent Strip, 1 Lamp, 17T8, 24 in.

THOMAS LIGHTING #N117-UNV-1/1-EB

Day-BriteĀ® Fluorescent Strip, 1 Lamp, 17T8, 24 in.

SKU #73434077617
Manufacturer Series: N Strip Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Fluorescent Strip
Fixture Length: 24 in.
Fixture Width: 2.5 in.
Fixture Depth: 3.69 in.
Lamp Quantity: 1
Lamp Type: 17T8
Lamp Length: 24 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Additional Info: Small Cross Section Strip