Menu Search
THOMAS LIGHTING #TIA232-UNV1/4-EB-OPTIS

Day-BriteĀ® Fluorescent Strip, (2) 32 W T8 Fluorescent Lamp, 48 in L, 120-277V

SKU # 73434094436 Manufacturer Series: TIA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 10 in.
Fixture Depth: 3.97 in.
Lamp Quantity: 2
Lamp Type: (2) 32 Watt T8 Fluorescent
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Instant Start Electronic

Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 96.00 in.; Fixture Width - 10.00 in.; Fixture Depth - 3.97 in.; Lamp Quantity - 2; Lamp Type - (2) 32 Watt T8 Fluorescent; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Instant Start Electronic; Additional Information - Wattage: 64 Watt, Material: Die-Formed Code Gauge Steel, Reflector Type: Baked White Enamel Finished; Manufacturer Brand - Day-Brite; Manufacturer Model - TIA

Additional Info: Wattage: 64 Watt, Material: Die-Formed Code Gauge Steel, Reflector Type: Baked White Enamel Finished