Menu Search
THOMAS LIGHTING #TT232-347-1/4-EB

Day-BriteĀ® Fluorescent Strip, 32WT8 Lamp, 48 in. L, 347V, Electronic Ballast, 48 in. L, 4 Lamp

SKU # 73434096567 Manufacturer Series: T Series
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.12 in.
Fixture Depth: 3.69 in.
Lamp Quantity: 4
Lamp Type: 32WT8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic

Additional Info: Linear Shape