Menu Search
THOMAS LIGHTING #IAC232UNV1/2EB

Day-BriteĀ® Industrial Flourescent 48.00 in

SKU # 73434047467 Manufacturer Series: IAC
Fixture Type: Industrial Flourescent
Fixture Length: 48 in.
Fixture Width: 10 in.
Fixture Depth: 3.94 in.
Reflector Style: Slotted
Lamp Quantity: 2
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 48.00 in; Fixture Width - 10.00 in; Fixture Depth - 3.94 in; Reflector Style - Slotted; Lamp Quantity - 2; Lamp Type - F32T8; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - CSA Model; Manufacturer Brand - Day-Brite; Manufacturer Model - IAC

Additional Info: CSA Model