Menu Search
THOMAS LIGHTING #TIAC232-347-1/4EB

Day-BriteĀ® Industrial Flourescent 96.00 in

SKU # 73434098996 Manufacturer Series: TIAC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Flourescent
Fixture Length: 96 in.
Fixture Width: 10 in.
Fixture Depth: 3.94 in.
Reflector Style: Slotted
Lamp Quantity: 4
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic

Additional Info: Phillips Optanium Ballast. CSA Model