Menu Search
THOMAS LIGHTING #TIAC2323471/4EBLBFOPTISGOPA

Day-BriteĀ® Industrial Flourescent 96.00 in

SKU # 73434095086 Manufacturer Series: TIAC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Flourescent
Fixture Length: 96 in.
Fixture Width: 10 in.
Fixture Depth: 3.94 in.
Reflector Style: Slotted
Lamp Quantity: 4
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic

Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 96.00 in; Fixture Width - 10.00 in; Fixture Depth - 3.94 in; Reflector Style - Slotted; Lamp Quantity - 4; Lamp Type - F32T8; Lamp Length - 48 in; Ballast Voltage - 347; Ballast Type - Electronic; Additional Information - CSA Model; Manufacturer Brand - Day-Brite; Manufacturer Model - TIAC

Additional Info: CSA Model