You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
THOMAS LIGHTING #SHE454HO3471/4EBGENRST5

Day-BriteĀ® Industrial Flourescent High Bay 48.00 in

SKU # 77384934995 Manufacturer Series: SHE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Flourescent High Bay
Fixture Length: 48 in.
Fixture Width: 11.25 in.
Fixture Depth: 3.12 in.
Reflector Style: Solid
Lamp Quantity: 4
Lamp Type: F54T5HO
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic

Additional Info: Reflector: Specular Aluminum. Included: Chain hanger set, 6 ft cord (without cord cap)