Menu Search
Fluorescent Industrials - Open Industrial Flourescent High Bay 48.00 in

THOMAS LIGHTING #SHE454HOUNV1/4EBGENRST5

Day-BriteĀ® Industrial Flourescent High Bay 48.00 in

SKU #77384934994
Manufacturer Series: SHE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Industrial Flourescent High Bay
Fixture Length: 48 in.
Fixture Width: 11.25 in.
Fixture Depth: 3.12 in.
Reflector Style: Solid
Lamp Quantity: 4
Lamp Type: F54T5HO
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Additional Info: Reflector: Specular Aluminum. Included: Chain hanger set, 6 ft cord (without cord cap)