Menu Search
THOMAS LIGHTING #NS132-UNV-1/1-EB

Day-BriteĀ® Linear Strip Light, 32WT8 Lamp, 48 in. L, 120-277V, 48.00 in. L x 1.81 in. W, 1 Lamp

SKU # 73434088926 Manufacturer Series: NS Series
Fixture Type: Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 1.81 in.
Fixture Depth: 4.13 in.
Lamp Quantity: 1
Lamp Type: 32WT8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic, Less Than 10 Percent THD, Standard Ballast Factor

Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 48.00 in.; Fixture Width - 1.81 in.; Fixture Depth - 4.13 in.; Lamp Quantity - 1; Lamp Type - 32WT8; Lamp Length - 48 in.; Ballast Voltage - 120-277; Ballast Type - Electronic, Less Than 10 Percent THD, Standard Ballast Factor; Additional Information - One 1-Lamp Ballast, Side Mount; Manufacturer Brand - Day-Brite; Manufacturer Model - NS Series

Additional Info: One 1-Lamp Ballast, Side Mount