Menu Search
THOMAS LIGHTING #NL115-1201/1LPF-GEN-CM

Day-BriteĀ® Standard Fluorescent Strip, 1 Lamp, 15T12, 18 in

SKU # 73434001610 Manufacturer Series: LN
Fixture Type: Standard Fluorescent Strip
Fixture Length: 18 in.
Fixture Width: 2.5 in.
Fixture Depth: 3.63 in.
Lamp Quantity: 1
Lamp Type: 15T12
Lamp Length: 18 in.
Ballast Voltage: 120V
Ballast Type: Magnetic LPF

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 18.00 in; Fixture Width - 2.50 in; Fixture Depth - 3.63 in; Lamp Quantity - 1; Lamp Type - 15T12; Lamp Length - 18 in; Ballast Voltage - 120; Ballast Type - Magnetic LPF; Manufacturer Brand - Day-Brite; Manufacturer Model - LN