Menu Search
THOMAS LIGHTING #N117-UNV-1/1EB

Day-BriteĀ® Standard Fluorescent Strip, 1 Lamp, 17T8, 24 in

SKU # 73434047392 Manufacturer Series: N Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Standard Fluorescent Strip
Fixture Length: 24 in.
Fixture Width: 2.5 in.
Fixture Depth: 3.63 in.
Lamp Quantity: 1
Lamp Type: 17T8
Lamp Length: 24 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Additional Info: Phillips Optanium Ballast